Panther Synergic MIG Inverter 150A - 230V/16A

Panther Synergic MIG Inverter 150A - 230V/16A

Order Code: ZT1197899XCopy

£399.99 Inc VAT (20%)


Description

The Kennedy Panther Synergic MIG Inverter 150A is a versatile welding solution designed for easy setup and user-friendly operation. With a power rating of 230V/16A, this MIG inverter is adept at handling a variety of materials, including steel, stainless steel, and aluminum. Its flexibility makes it suitable for a wide range of applications, from routine maintenance tasks to installation works. This welding inverter is not only efficient but also adaptable. It is capable of NO GAS/Flux welding, providing added convenience for different welding scenarios. Moreover, for those requiring Mig-Mag capabilities, the inverter can be seamlessly transformed with the optional Gas Connection kit (KEN8852400K). The Kennedy Panther Synergic MIG Inverter 150A is an excellent choice for welders seeking a reliable and versatile tool that simplifies the welding process across diverse materials and applications. Its ease of use, adaptability, and optional features make it a valuable asset for both professionals and enthusiasts in the welding field.

Features and Benefits
• Capable of welding up to 6mm material
• Capable of using 0.6 - 0.9mm wires including flux cored
• Polarity reversal for GAS Mig-Mag/Brazing welding
• Compact & light
• Microprocessor controlled
• Easy to use & excellent results
• Gas / Gasless and Brazing capabilities
• Generator safe
• Thermal overload switch

See full description
Specifications for Panther Synergic MIG Inverter 150A - 230V/16A
  • Ingress Protection Rating (IP Rating)
    IP23
  • Wire Sizes
    0.6 to 0.9mm
  • Includes
    0.6/0.9mm Rollers
    2.5m Mig Torch
    Earth Lead
  • Connector Type
    Hard Wired
  • Input Voltage
    230V
  • Mains Fuse
    16A
  • MFR Part No.
    Panther
  • Wire Feeder
    Single Drive Roller System
  • Duty Cycle
    65A @ 20%
    115A @ 20%
  • Welding Current Range
    20 to 150A
  • Reel Size
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome