Sigma Core 400v MIG Welder - 550 Seperate Water
0
1
2
3
4
5
6
7
8

Sigma Core 400v MIG Welder - 550 Seperate Water

Order Code: ZT5575037S

£5,999.99 Inc VAT (20%)


Description

Benefits

Increased productivity: Weld faster and more efficiently with a machine designed for performance
Reduced downtime: Simple operation and robust construction minimise maintenance needs
Superior weld quality: Achieve clean, consistent welds every time
Versatility: Weld a wide range of materials and thicknesses with ease
Lower operating costs: Energy-efficient design helps keep your welding costs down

Unleash Peak Performance with the Migatronic Sigma Core 400v MIG Welder
Experience the pinnacle of industrial welding with the Migatronic Sigma Core 400v MIG Welder. This powerhouse machine, designed and manufactured by industry leader Migatronic, delivers exceptional performance for professional welders tackling demanding applications.

Unmatched Simplicity, Uncompromising Results:

The Sigma Core 400v prioritises user experience by offering a streamlined control panel that prioritises core welding functions. Don't get bogged down by complex menus – focus on achieving clean, consistent welds with every pull of the trigger. This intuitive design is ideal for experienced welders seeking a machine that prioritises efficiency and productivity.

Built to conquer diverse projects:

Weld with Confidence: The Sigma Core 400v tackles a wide range of materials, including mild steel, stainless steel, and aluminium. Its robust design and high output current (400A) make it perfect for welding thick plates and complex steel structures in fabrication shops, construction sites, and industrial environments.
Unwavering Reliability: Engineered with robust components and Migatronic's commitment to quality, the Sigma Core 400v is built to withstand the rigors of everyday industrial use. Reduced downtime translates to increased productivity and a lower total cost of ownership.
Energy Efficiency at its Finest: Experience significant cost savings with the Sigma Core's energy-efficient design. This translates to lower operating costs and a reduced environmental footprint for your business.

Features
Simplified Control Panel: Intuitive interface with clearly marked controls for essential welding parameters, minimising setup time and maximising welding efficiency. Focus on the weld, not complex menus.
High Output Current (400A at 60% Duty Cycle) : Enables welding of thick materials and tackling demanding industrial applications with ease. Provides ample power for consistent, high-quality welds.
Versatile Material Compatibility: Capable of welding a wide range of materials, including mild steel, stainless steel, aluminium (with appropriate wire and gas) , and other alloys, offering flexibility for diverse projects.
Robust and Durable Construction: Built with heavy-duty components and a rugged chassis to withstand the rigors of demanding work environments, ensuring long-lasting performance and reliability.
Energy-Efficient Design: Incorporates advanced inverter technology and optimised power management to minimise energy consumption, reducing operating costs and environmental impact.
Precise Arc Control: Delivers a stable and consistent arc, resulting in smooth, clean welds with minimal spatter and improved weld quality.
Integrated Wire Feed System (or Separate Wire Feeder Option) : Offers precise and consistent wire feeding for optimal welding performance. Separate wire feeder models enhance maneuverability for welding in difficult-to-reach areas.
4-Roll Wire Feed System: Provides superior wire feeding control and minimises wire deformation, especially beneficial for softer wires like aluminium.
Burn-Back Control: Prevents the welding wire from sticking to the workpiece after welding, ensuring a clean finish and reducing downtime.
Gas Pre-Flow and Post-Flow Control: Optimises gas usage and protects the weld pool from oxidation, resulting in higher quality welds and reduced gas consumption.
2T/4T Trigger Control: Offers flexibility for different welding techniques. 2T (2-Touch) for short welds and 4T (4-Touch) for longer welds, reducing operator fatigue.
Overload and Thermal Protection: Built-in safety features that protect the machine from damage due to excessive current or temperature, ensuring long-term reliability and operator safety.
Easy Access for Maintenance: Designed for easy access to internal components for routine maintenance and servicing, minimising downtime.
Optional Intelligent Gas Control (IGC) : Further reduces gas consumption by automatically adjusting gas flow based on welding parameters.
Compatibility with Various Torches and Consumables: Offers flexibility to choose the right torch and consumables for specific welding applications.
Digital Display: Provides clear and accurate display of welding parameters for precise control and monitoring.
Euro Connector for Torch Connection: Standardised connection for easy torch replacement and compatibility.
Suitable for a Wide Range of Wire Diameters: Accommodates various wire sizes to suit different welding applications and material thicknesses.
Meets Relevant Industry Standards: Complies with all applicable safety and performance standards for welding equipment.

Ordering



Part No.
Description




79543010
230A - Compact - Air Cooled - Graphic Control Panel


79543012
230A - Compact - Air Cooled - Graphic Control Panel - Boost


79543015
270A - Compact - Air Cooled - Graphic Control Panel


79543017
270A - Compact - Air Cooled - Graphic Control Panel - Boost


79542711
300A - Compact - Air Cooled - Graphic Control Panel


79542716
300A - Compact - Water Cooled - Graphic Control Panel


79542721
400A - Compact - Air Cooled - Graphic Control Panel


79542726
400A - Compact - Water Cooled - Graphic Control Panel


79542731
550A - Compact - Air Cooled - Graphic Control Panel


79542736
550A - Compact - Water Cooled - Graphic Control Panel


79542751
300A - Separate - Air Cooled - Graphic Control Panel


79542756
300A - Separate - Water Cooled - Graphic Control Panel


79542761
400A - Separate - Air Cooled - Graphic Control Panel


79542766
400A - Separate - Water Cooled - Graphic Control Panel


79542771
550A - Separate - Air Cooled - Graphic Control Panel


79542776
550A - Separate - Water Cooled - Graphic Control Panel


l

More configurations and accessories available. Please contact us

What's In The Box
Compact
Migatronic Sigma Core
8.5m mains supply cable
3m earth cable and clamp
2.2m diffusion slow gas hose
0.8v wire drive rolls
Handle
Torch holder
Trolley with bottle carrier and chain
LED light in wire console

Separates
Migatronic Sigma Core
1.5m interconnection with quick connection
8.5m mains supply cable
3m earth cable and clamp
2.2m diffusion slow gas hose
Wire drive rolls
Torch holder
Trolley with bottle carrier and chain
LED light in wire console

Applications
Steel fabrication shops
Construction sites
Shipbuilding and repair
Heavy equipment manufacturing
Petrochemical and pressure vessel applications
Maintenance and repair

Take your welding operation to the next level with the Migatronic Sigma Core 400v MIG Welder. Order yours today and experience the difference.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome