Uranos 2700 MTE MIG TIG dc HF Lift MMA Welder 55.06.005

Uranos 2700 MTE MIG TIG dc HF Lift MMA Welder 55.06.005

Order Code: ZT3447329S

£6,199.99 Inc VAT (20%)


Description

The Bohler Uranos 2700 MTE is a versatile multi-process welder that can handle MIG/MAG, TIG, and MMA welding. It is a popular choice for professional welders and hobbyists alike due to its high performance, ease of use, and durability.

The Uranos 2700 MTE is equipped with a powerful inverter that delivers precise and consistent welding current. It also features a variety of advanced features, such as:
- Synergic controls: Make it easy to set the right welding parameters for the material and thickness you are welding.
- Pulse MIG: Provides superior control and weld quality for thin materials and critical applications.
- DC TIG: Allows you to weld a wide range of materials, including aluminum, stainless steel, and mild steel.
- MMA: Provides a powerful and reliable arc for welding with stick electrodes.

The Uranos 2700 MTE is also built to last. It is housed in a rugged metal enclosure that can withstand the rigors of daily use. It is also backed by a 3-year warranty.

Benefits:
- Versatile welder for a wide range of applications
- Easy to use, even for beginners
- Produces high-quality welds
- Durable and reliable
- Backed by a long warranty

Features:
- Green@wave inverter technology for high energy efficiency and perfect control over all welding phases
- Heavy duty and environmental conditions, high service life
- Selco CAN fieldbus digital communication protocol system (very high speed and high reliability digital communication)
- Software based controls can be upgraded as new features become available
- Reduced dimensions and compact construction
- High temperature, shockproof, abrasion resistant plastic case
- Air flow ducting and fully encapsulated PC board to avoid dust contamination
- Linear controlled fan on demand
- Energy-saving inverter technology (built-in P.F.C. - power factor controller)
- Built-in wire feeder unit (2/4 rolls drive)
- Fully Selco designed wire drive unit
- 200/300 mm wire spool compatible
- Welding polarity switch device
- Full digital and user friendly LCD graphic display control panel
- Welding parameters digital display
- Last job settings auto-storage at switch-off
- User-defined welding program storage capability (64 free memory locations)
- Totally programmable user interface
- Programmable welding operations safety limits
- Lock-unlock function key protected by password
- Ideal for stick welding with multiple types of popular electrodes
- Built-in adjustable arc control features (hot start, arc force, anti-sticking)

Applications:
- Light job shop fabrication
- Building sites
- Shipyards
- Plants machinery construction
- Automobile industry
- Railway industry
- Food industry
- Chemical industry
- Repair and overhaul
- Workshops
- Sheet metal working

See full description
Specifications for Uranos 2700 MTE MIG TIG dc HF Lift MMA Welder 55.06.005
  • Product Type
    Multi-Process Welder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome