Weldmate Autoplus 130A MIG/ARC/TIG Welder - 05737
0
1
2
3
4
5
6
7
8

Weldmate Autoplus 130A MIG/ARC/TIG Welder - 05737

Order Code: ZT4268699S

£269.99 Inc VAT (20%)


Description

The SIP WELDMATE® AUTOPLUS 130A MIG/ARC/TIG Synergic Welder is a multi-process inverter welder specificially designed for use in automotive and garage environments, and is powered from a 13A supply.

Fully compliant with Reg EU 2019/1784 (Eco Design for Welding Equipment) , this welder features a 4th generation inverter which is above 80% energy efficient. This means it uses less power at the same output as older inverters, helping to lower operating costs.

It also includes Pure Synergic Control, which allows users to adjust welding voltage and wire feed speed autonomously. This simplifies the welding process at all skill levels and helps to achieve more consistent and higher quality welds.

Applications & uses: Ideal for use in automotive and garage environments. Perfect for sheet metal applications. Suitable for MIG/ARC/TIG welding, and performs gasless MIG welding. Ideal for mild steels and welds *stainless steel.

*Using stainless steel welding wire.

SIP 2-Year Standard Silver Warranty | Find out more

Multi-process MIG/ARC/TIG welder for greater flexibility at high duty cycles
Duty cycle @ 40°C: 130A @ 15% (MIG/ARC/TIG) .

Pure Synergic Control allows users to adjust welding voltage and wire speed autonomously
This easy-to-set function simplifies the welding process at all skill levels, helping to achieve more consistent and higher quality welds.

Durable wire feeder ensures smooth and consistent flow of wire to MIG torch
This easy-to-use device includes tension adjustment to maintain optimal performance.

Supplied with interchangeable feed rollers for solid and flux-cored wires.

Compatible with 0.7kg welding wire spools.

Intuitive control panel to select between welding process, gas type and wire size
Infinitely variable dials offer a smoother stepless output adjustment for higher quality and easily controlled welding.

Twin LEDs display welding output and synergic control metrics.

Metal casing with heavy-duty carry handle for long life use
High-quality finish is resistant to work area damage and aids mobility.

Compact and portable design for mobility around the work area
The compact unit is easy to move between locations using the fitted carry handle.

Accessories included
Supplied with integrated 2mtr MIG torch, electrode lead, earth lead, gas hose with clamps, contact tips, feed rollers and chipping hammer/brush.

Compatible with SIP Welding Cart & Trolley for added mobility
Compatible with the 05714 SIP 3-Tier Welding Cart, suitable for gas cylinders up to 50kg.

Compatible with the 05719 SIP Large Cylinder Welding Trolley, suitable for gas cylinders up to 99kg.

Technical Information
ITEM NO. 05737
Input Supply: 230v (13A)
Welding Process: MIG ARC TIG
Output Voltage: 16.5v - 20v 20.8v - 25.2v 10.8v - 15.2v
Output Current: 50A - 130A 20A - 130A 20A - 130A
Duty Cycle @ 40°C: 130A @ 15% 130A @ 15% 130A @ 15%
Wire Diameter: ⌀ 0.8mm - 0.9mm
Wire Spool Size: 0.7kg
Welding Material Thickness: 0.8mm - 6.4mm (mild steel)
Protection/Insulation 21S/H
Net Weight: 8.00kg
Gross Weight: 9.50kg
Product Dimensions: 310 (H) x 170 (W) x 330mm (D)
Packaged Dimensions: 405 (H) x 330 (W) x 365mm (D)

See full description
Specifications for Weldmate Autoplus 130A MIG/ARC/TIG Welder - 05737
  • Weight
    8.0kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome