Weldmate Pro 200A MIG/ARC/TIG Welder - 05734
0
1
2
3
4
5
6
7

Weldmate Pro 200A MIG/ARC/TIG Welder - 05734

Order Code: ZT4268704S

£619.99 Inc VAT (20%)


Description

The SIP WELDMATE® PRO 200A MIG/ARC/TIG Synergic Welder is a multi-process inverter welder specifically designed for use in professional fabrication workshops.

Fully compliant with Reg EU 2019/1784 (Eco Design for Welding Equipment) , this welder features a 4th generation inverter which is above 80% energy efficient. This means it uses less power at the same output as older inverters, helping to lower operating costs.

It also includes Pure Synergic Control, which allows users to adjust welding voltage and wire feed speed autonomously. This simplifies the welding process at all skill levels and helps to achieve more consistent and higher quality welds.

Applications & uses: Ideal for use in professional fabrication workshops. Perfect for sheet metal applications. Suitable for MIG/ARC/TIG welding. Ideal for mild steels and welds *stainless steel and **aluminium.

*Using stainless steel welding wire. **Using aluminium welding wire and pure Argon gas.

SIP 2-Year Standard Silver Warranty | Find out more

Multi-process MIG/ARC/TIG welder for greater flexibility at high duty cycles
Duty cycle @ 20°C; 200A @ 30% (MIG/ARC/TIG) .

Pure Synergic Control allows users to adjust welding voltage and wire speed autonomously
This easy-to-set function simplifies the welding process at all skill levels, helping to achieve more consistent and higher quality welds.

Heavy-duty aluminium wire feeder ensures smooth and consistent flow of wire to MIG torch
This easy-to-use device includes tension adjustment to maintain optimal performance.

Supplied with interchangeable feed rollers for solid and flux-cored wires.

Compatible with 0.7kg and 5kg welding wire spools.

Intuitive control panel to select between welding process, gas type and wire size
Infinitely variable dials offer a smoother stepless output adjustment for higher quality and easily controlled welding.

Twin LEDs display welding output and synergic control metrics.

Also features an aluminium MIG welding function for added versatility.

Metal casing with heavy-duty carry handle for long life use
High-quality finish is resistant to work area damage.

Accessories included
Supplied with 3mtr Euro MIG torch, mild steel and aluminium wire liners, electrode lead, earth lead, gas hose with clamps, contact tips, feed rollers and chipping hammer/brush.

Compatible with SIP Welding Trolley for added mobility
Compatible with the 05719 SIP Large Cylinder Welding Trolley, suitable for gas cylinders up to 99kg.



Technical Information
ITEM NO. 05734
Input Supply: 230v (16A)
Welding Process: MIG ARC TIG
Output Voltage: 16.5v - 24v 20.8v - 28v 10.8v - 18v
Output Current: 50A - 200A 20A - 200A 20A - 200A
Duty Cycle @ 20°C: 200A @ 30% 200A @ 30% 200A @ 30%
Wire Diameter: ⌀ 0.8mm - 1mm
Wire Spool Size: 0.7kg, 5kg
Welding Material Thickness: 0.8mm - 6.4mm (mild steel) /3.2mm - 7.9mm (aluminium)
Protection/Insulation 21S/H
Net Weight: 11.70kg
Gross Weight: 13.30kg
Product Dimensions: 305 (H) x 185 (W) x 410mm (D)
Packaged Dimensions: 350 (H) x 325 (W) x 475mm (D)

See full description
Specifications for Weldmate Pro 200A MIG/ARC/TIG Welder - 05734
  • Weight
    11.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome