0.8mm 4043 5% Silicon Aluminium MIG Wire 0.5kg Mini Reels
0
1

0.8mm 4043 5% Silicon Aluminium MIG Wire 0.5kg Mini Reels

Order Code: ZT1000415X

£12.99 Inc VAT (20%)


Description

Available in 0.8mm diameter. 0.5kg mini reel. Made to BS 2901/1 : 1983 4043A & AWS A5.10-92 ER 4043. For wrought and cast alloys with up to 7% silicon content.

Specifications for 0.8mm 4043 5% Silicon Aluminium MIG Wire 0.5kg Mini Reels
  • Reel Size
    0.5kg
  • Wire Diameter
    0.8mm
  • Material Type
    Aluminium
  • Classifications & Approvals
    BS2901 4043A (NG21)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome