5356 MIG Wire 1.0mm 0.5Kg (7024)

5356 MIG Wire 1.0mm 0.5Kg (7024)

Order Code: ZT3112905S

£19.99 Inc VAT (20%)


Description

SWP 5356 MIG WIRE is a high-quality aluminum MIG welding wire that is ideal for a variety of applications, including structural welding, general fabrication, and repair work. The wire is made with a 5% magnesium alloy, which provides excellent corrosion resistance and weldability. It is also easy to use and produces consistent welds with good penetration and strength.

Features:

5% magnesium alloy for excellent corrosion resistance and weldability
Easy to use
Produces consistent welds with good penetration and strength
Ideal for a variety of applications, including structural welding, general fabrication, and repair work
Benefits:

Increased corrosion resistance
Improved weldability
Consistency in welds
Strength in welds
Versatility for a variety of applications
Specifications:

Diameter: 1.0mm
Weight: 0.5Kg
Alloy: 5356
Applications:

Structural welding
General fabrication
Repair work
Order your SWP 5356 MIG WIRE today and experience the difference!

See full description
Specifications for 5356 MIG Wire 1.0mm 0.5Kg (7024)
  • Weight
    0.5kg
  • Product Type
    MIG Welding Wire
  • Diameter
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome