Flux Cored Wire No Gas - 0.9mm 0.9Kg

Flux Cored Wire No Gas - 0.9mm 0.9Kg

Order Code: ZT5534661S

£19.99 Inc VAT (20%)


Description

GYS Filler Wire for welding carbon steels and manganese carbon steels without gas. It is mainly used for thin pieces of metal (5mm) This type of wire is well suited for galvanised materials. However it is not recommended when pressure is high.Applications: General construction, Metal frame, Shipbuilding, Extraction industry, Agriculture construction and maintenance, Tanks and boilers.Classification: AWS A5.20: E71T-GS, EN ISO 17632-A: T 42 Z W N 1 H15.Specifications:Wire Diameter: 0.9mm.Weight: 0.9kg.

See full description
Specifications for Flux Cored Wire No Gas - 0.9mm 0.9Kg
  • Wire Diameter
    0.9mm
  • Weight
    0.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome