Sifcored HF600 Hardfacing MIG Wire 1.0mm

Sifcored HF600 Hardfacing MIG Wire 1.0mm

Order Code: ZT5683710S

£649.99 Inc VAT (20%)


Description

A gas-shielded, tubular cored hard facing MIG wire, for high wear resistance, used in the MIG welding process for applications requiring a combination of impact and abrasion-resistance, and in building-up or overlay tasks.

Typically used in hardfacing applications in the earthmoving and quarry industries, such as digger buckets, crusher hammers and blades, and in the agricultural sector on ploughshares etc.

Most frequently used on mild and medium tensile steels. Areas to be hardfaced should be clean and free from oil, grease and dirt prior to application. Any base metal showing signs of cracking or previous hardfacing should be removed.

See full description
Specifications for Sifcored HF600 Hardfacing MIG Wire 1.0mm
  • Diameter
    1mm
  • Product Type
    Hardfacing MIG Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome