Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
MIG Welding
MIG Welding Wires
Stainless 308LSI 0.8mm - 0.7kg MIG
By SWP
Order Code:
ZT3084569S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/mig-welding-wires/stainless-308lsi-0-8mm-0-7kg-mig/p/ZT3084569S
Add to quotation
View all MIG Welding Wires
Description
Stainless 308lsi 0.8mm - 0.7kg Mig
Tags:
#BulkDiscount
Specifications
Specifications for Stainless 308LSI 0.8mm - 0.7kg MIG
Weight
0.7kg
Diameter
0.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome