Super 6 1.6mm A18 SG2 Mild Steel MIG Wire 15KG

Super 6 1.6mm A18 SG2 Mild Steel MIG Wire 15KG

Order Code: ZT3112937S

£72.99 Inc VAT (20%)


Description

SWP Super 6 1.6mm A18 SG2 Mild Steel MIG Wire 15KG

SWP Super 6 1.6mm A18 SG2 Mild Steel MIG Wire is a high-quality, copper-coated MIG wire that is ideal for welding mild and medium tensile steels. It is suitable for a variety of applications, including general construction, shipbuilding, and automotive repair.

Features:

Copper-coated for easy feeding and consistent arc
Suitable for welding mild and medium tensile steels
Ideal for a variety of applications, including general construction, shipbuilding, and automotive repair
Specifications:

Diameter: 1.6mm
Length: 15kg
Material: Mild steel
AWS classification: A18
SG2 classification: SG2
Benefits:

Produces strong, consistent welds
Easy to use and feed
Affordable and cost-effective
Order your SWP Super 6 1.6mm A18 SG2 Mild Steel MIG Wire today!

See full description
Specifications for Super 6 1.6mm A18 SG2 Mild Steel MIG Wire 15KG
  • Diameter
    1.6mm
  • Product Type
    MIG Wire
  • Material
    Mild Steel
  • Length
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome