XP ER 309L Stainless TIG Wire (2.4mm) 5Kg

XP ER 309L Stainless TIG Wire (2.4mm) 5Kg

Order Code: ZT5594867S

£54.99 Inc VAT (20%)


Description

KEY FEATURES AND APPLICATIONS 309L is a high alloy 23 Cr 12 Ni wire primarily used for surfacing of low alloy steel & dissimilar welding between mild steel/ferritic steels to austenitic stainless steels. The high alloy content and higher ferrite content offers a ductile and crack resistant weldment. The higher silicon content gives better arc stability and weld fluidity. Superior to type 308L. When surfacing on mild steel a corrosion resistance equivalent to ASTM 304 is obtained at the first run.

See full description
Specifications for XP ER 309L Stainless TIG Wire (2.4mm) 5Kg
  • Material
    Stainless Steel
  • Weight
    5kg
  • Diameter
    2.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome