XP ER 310 Stainless TIG Wire (3.2mm) 5Kg

XP ER 310 Stainless TIG Wire (3.2mm) 5Kg

Order Code: ZT5594810S

£71.99 Inc VAT (20%)


Description

KEY FEATURES AND APPLICATIONS 310 is primarily used for welding high temperature austenitic stainless steel of type AISI 310S. The material offers good scaling resistance in air i.e. up to 1150 °C. This material used for high temperature application. The corrosion resistance at wet condition is moderate.

Specifications for XP ER 310 Stainless TIG Wire (3.2mm) 5Kg
  • Material
    Stainless Steel
  • Weight
    5kg
  • Type
    AISI 310S
  • Diameter
    3.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome