1021 4.8mm Screwed Hose Connector

1021 4.8mm Screwed Hose Connector

Order Code: ZT1000044XCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Order by 3pm, get it Tomorrow

Description

Bullfinch No.1021 screwed hose connector 3/8" BSP-LH female union x 4.8mm hose end.

Specifications for 1021 4.8mm Screwed Hose Connector
  • Thread Direction
    Left Hand Thread
  • Bore Diameter
    4.8mm
  • MFR Part No.
    1021
  • Hose Fitting
    3/8" BSP Hose Check Valve (Resists Flashback)
  • Type
    Propane
  • Temperature Range
    -20 - 50°C
  • Weight
    42g
  • Colour
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome