3/8in Red Act Gas Welding Hose 100M - GWH-3/8-100R

3/8in Red Act Gas Welding Hose 100M - GWH-3/8-100R

Order Code: ZT5417437SCopy

£379.99 Inc VAT (20%)
£399.995% off


Description

3/8" Inside Diameter x 17mm Outside Diameter, Red Acetylene 100 Metre Coil, Gas Welding Hose, Red, Working Temperature -35┬░C to +90┬░C, Maximum Working Pressure 20 bar, Jaymac

Specifications for 3/8in Red Act Gas Welding Hose 100M - GWH-3/8-100R
  • Length
    100m
  • Colour
    Red
  • Product Type
    Industrial
  • Working Temperature
    35°C to +90°C
  • Outside Diameter
    17mm
  • Maximum Working Pressure
    20bar
  • Inside Diameter
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome