1321 3/8" BSP Thread - 1/4" BSP Nut L/H Thread Bent Adapter

1321 3/8" BSP Thread - 1/4" BSP Nut L/H Thread Bent Adapter

Order Code: ZT3113037SCopy

£8.99 Inc VAT (20%)


Description

SWP 1321 3/8" BSP THREAD - 1/4" BSP NUT L/H THREAD BENT ADAPTOR

This left-hand thread bent adapter is made of high-quality brass and is designed to connect 3/8" BSP threaded pipes and fittings to 1/4" BSP threaded pipes and fittings. It is a versatile and reliable tool that can be used in a variety of applications, including plumbing, heating, and cooling.

Features:

Made of high-quality brass
Left-hand thread
Connects 3/8" BSP threaded pipes and fittings to 1/4" BSP threaded pipes and fittings
Versatile and reliable
Benefits:

Durable and long-lasting
Easy to install and use
Leak-proof
Affordably priced
Specifications:

Thread Size: 3/8" BSP
Nut Size: 1/4" BSP
Material: Brass
Thread Direction: Left-Hand
Applications:

Plumbing
Heating
Cooling
Order your SWP 1321 3/8" BSP THREAD - 1/4" BSP NUT L/H THREAD BENT ADAPTOR today!

See full description
Specifications for 1321 3/8" BSP Thread - 1/4" BSP Nut L/H Thread Bent Adapter
  • Product Type
    Bent Adapter
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome