2535 Powerjet Kit with Ultragas PRM253512

2535 Powerjet Kit with Ultragas PRM253512

Order Code: ZT1459988S

£109.99 Inc VAT (20%)


Description

The Sievert 2535 Powerjet Kit is a powerful and efficient torch system with an ergonomic handle. It is both long lasting and reliable, as well as comfortable to grip. The automatic piezo ignition along with trigger on/off function helps to prevent LPG wastage. The anti-flare feature enables the torch to operate in all positions. The torch has a full range of interchangeable nozzles for added versatility. Applications include soldering/brazing, heating, precision work, shrinking and paint stripping, among many others. Supplied with 1 x Ultragas 220583 that has a gas mixture of propane, butane, propene and acetone to give a flame temperature of 2,100C. It also has a foam insert to enable the cartridge to be used upside down for longer periods. The self sealing valve is constructed in two layers for additional safety. Complies with EN417 Regulations. Specification Burner Included 870601. Burner Diameter 14mm. Gas Consumption 170g/h at 2 bar. Effect 2.2kW. Connection EU Fits EN417 7/16in.

See full description
Specifications for 2535 Powerjet Kit with Ultragas PRM253512
  • MFR Part No.
    PRM253512
  • Type
    Gas Torch
  • Torch Type
    Gas Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome