DE0734 Aluminium Construction Grade Rod 4 Metres

DE0734 Aluminium Construction Grade Rod 4 Metres

Order Code: ZT2602357S

£60.99 Inc VAT (20%)


Description

Dewalt DE0734 Aluminium Construction Grade Rod 4 Metres The Dewalt DE0734 Graded Rod extends the capabilities of Rotary Lasers. The Rod is Telescopic ranging from 1.2 Metres to 4 Metres in length. Features: 4 Metres length for most common applications Lightweight, durable, aluminum construction 4 telescoping sections Scale on back side for quick overall height measurements Specification: 1.2m - 4m Aluminium Construction Grade Rod

See full description
Specifications for DE0734 Aluminium Construction Grade Rod 4 Metres
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome