T482J70 - TCS50W Digital Soldering Iron comes with Push Button Handle & Temperature Control

T482J70 - TCS50W Digital Soldering Iron comes with Push Button Handle & Temperature Control

Order Code: ZT1252621XCopy

£81.99 Inc VAT (20%)


Description

TCS50W , 230 volt Digital soldering iron. Features push button in handle temperature control.


• Nominal Power - 50 watts
• 1.5mtr PVC cable and UK plug.
• Digital Temperature display.
• Easy button operated temperature adjustment.
• Range adjustable from 200°C - 450°C.
• Ideal for service engineers.
• Supplied with 2.3mm Iron plated, nickel coated bit for long life (upto 30,000)
• Length 235mm (Tip to handle)
• Uses 1100 series replacement bits.
• An inner ceramic shaft provides near perfect insulation.
• A range of alternative sized bits are also available.
• Manufactured to Din EN 60335-2-45.
• CE & EMC Low Voltage directive conformity.
• Easy change shimmed bits.

Supplied complete with 2.3mm bit, 1.5m of cable and full instructions. Soldering iron stands are available separately.

See full description
Specifications for T482J70 - TCS50W Digital Soldering Iron comes with Push Button Handle & Temperature Control
  • Overall Length
    235mm
  • Voltage
    230V
  • Temperature Range
    200 to 450°C
  • Tip Size
    2.3mm
  • MFR Part No.
    T482J70
  • Power Rating
    50W
  • Duty
    Mediuim Duty
  • Product Type
    Soldering Iron
  • Minimum Operating Temperature
    200°C
  • Maximum Operating Temperature
    450°C
Product Reviews -
4 years ago by Jon
Brilliant piece of kit from Antex. Works perfectly and the adjustable temperature control is a bonus.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome