Triac ST 120V for Roof Membrane 141.308 RM

Triac ST 120V for Roof Membrane 141.308 RM

Order Code: ZT3112473S

£499.99 Inc VAT (20%)


Description

The Professional's Choice for Welding Roof Membrane.
The LEISTER TRIAC ST is the successor to the industry's leading TRIAC S and continues to set the standard for welding and joining various types of roof membrane using a hot air hand gun. The latest version of the TRIAC introduces some excellent new features which will make using the tool even easier. It's easy to clean filters and newly introduced ergonomic grip handle make using the tool a pleasure. The TRIAC ST completes the latest upgrades to the range of roof membrane welding tools still manufactured to this day in Switzerland, guaranteeing the Swiss quality professional roofers have been used to expecting. The TRIAC ST looks to continue the unique Swiss performance and ensures high quality results every time. The TRIAC ST comes as a gun in its case or is available as a complete roof membrane welding kit with the wide range of LEISTER nozzles, rollers and accessories used in roofing.

Key Features

Suitable for site work
Manual temperature adjustment
Sturdy but weighing less than 1 kg
Two-component handle grip with optimal centre of gravity
Quick clean air filters
Automatic carbon stop and heating element protection
120V
Takes push fit nozzles
Part No:

141.308 RM (TRIAC ST 120V Hand Gun for Roof Membrane)

See full description
Specifications for Triac ST 120V for Roof Membrane 141.308 RM
  • Voltage
    120V
  • Weight
    Less than 1 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome