WLIRPK8023G Soldering Iron Kit W/Power Grip 80W/230V
0
1
2
3
4
5
6
7
8

WLIRPK8023G Soldering Iron Kit W/Power Grip 80W/230V

Order Code: ZT2117231S

£41.99 Inc VAT (20%)


Description

Supplied with a 10mm chisel tip attached as well as other types and sizes of tips, 1.5 metre power cable and UK plug, this 80W Soldering Iron Kit is ideal for a wide range of soldering applications such as stained glass, electronics and general home repairs. Boasting a Power Grip, various soldering tips and a quick change tip action, the product has an emphasis on quality soldering results and comfort in use.

Features and Benefits
• Secure, firm and ergonomic Power Grip provides the best in class control, grip and precision when using
• Versatile product can be used with any of the supplied soldering tips for a wide scope of use
• Quick tip change action gets you working quickly even when changing tips

Typical Applications
• Stained Glass
• Hobbyists
• Home Repair
• Metal Work
• Joining Wires

See full description
Specifications for WLIRPK8023G Soldering Iron Kit W/Power Grip 80W/230V
  • Voltage
    230/240
  • Input Power
    80W
  • Maximum Temperature
    427°C
  • Power Source
    Corded 240V
  • Product Type
    Soldering Kit
  • Maximum Operating Temperature
    485°C
  • Tip Size
    10mm
  • MFR Part No.
    WLIRPK8023G
  • Model Number
    WLIRPK8023G
  • Watts
    80W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome