Electronic Lead-Free Solder Sn99 Cu3, 1mm 25g

Electronic Lead-Free Solder Sn99 Cu3, 1mm 25g

Order Code: ZT3145157SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 +£9.198%


Description

This Weller Electronic Lead-Free Solder is ideal for soldering semi-professional soldering tasks.

Sn97Cu0.7/DIN EN ISO 9453. Standard 2.2%.

Specifications:

Diameter: 1.0mm.
Size: 25g Spool.

See full description
Specifications for Electronic Lead-Free Solder Sn99 Cu3, 1mm 25g
  • Diameter
    1mm
  • Size
    25g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome