Powerflow Lead Free Solder 3.25MM 500GM

Order Code: ZT1000873X

£27.99each Inc VAT (20%)
£559.80 minimum order value

Minimum order quantity: 20.
Currently unavailable

Description

Grade 99C
99% tin, <1% copper. Suitable for plumbing use on potable water systems. 3.25mm diameter. Melting range: 227 - 240°C.

Specifications for Powerflow Lead Free Solder 3.25MM 500GM
  • Main Composition
    1% Copper
    99% Tin
  • Weight
    500
  • Diameter
    3.25
  • Pack Quantity
    1
  • Melting Range
    227 to 240°C
  • Product Type
    Solder
  • MFR Part No.
    FRYLF500