Digital Spot Welder Electronic Control 240V

Digital Spot Welder Electronic Control 240V

Order Code: ZT3295094SCopy

£699.99 Inc VAT (20%)


Description

Single phase digitally controlled, portable spot welder. Cleverly uses the latest fuzzy logic microprocessor technology control system improving the overall quality of the weld.

• The unit uses new 'Fuzzy Logic' technology making it easier for all skill levels to achieve a high-quality spot weld
• Able be operated as a continual or pulsed operation
• Portal 10.5kg for comfortable and easy use
• Arm pressure may be adjusted between 40kg to 120kg to suit operator
• Suitable to be used at a maximum thickness 2+2mm welding sheets
• Automatic spot weld time and current adjusted to suit material thickness
• Thermic isolating material used in hand grip to protect from heat transfer


Typical Applications
• Sheets with high stress and yield points

Notes
• Arms and electrode kit included
• CE approved
• EAC Certificated
• 240V

See full description
Specifications for Digital Spot Welder Electronic Control 240V
  • Standard Arm Length
    Adjustable 40 kg to 120 kg
  • Maximum Arm Length
    120mm
  • MFR Part No.
    823016
  • Maximum Welding Power
    13kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome