SIP CSW25P Column Spot Welder Watercooler
0
1

SIP CSW25P Column Spot Welder Watercooler

Order Code: ZT2518724SCopy

£1,099.99 Inc VAT (20%)


Description

For use with the SIP CSW25P Pneumatic Column Spot Welder, this easy-to-use watercooler helps increase the duty cycle of welding electrodes, and supporting the continuous running of the spot welder.

With built-in water level indicators and water connection points, the SIP CSW25P Watercooler is easy to maintain and makes for a neat and convenient addition.

• Force Air Cooling Fan: keeps the internal heat exchanger cool at all times
• Compact Coolant System: heat exchanger consistently maintains coolant at optimal temperature, meaning only a 5ltr coolant reservoir is required
• Easy to Maintain: transparent water level indicator, allowing refills when needed
• Quick Use: water connectors positioned at the back for quick connection to the SIP CSW25P Pneumatic Column Spot Welder
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP CSW25P Column Spot Welder Watercooler
  • Product Type
    Water Cooler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome