25167 KP200W-AC MMA Welder Generator

25167 KP200W-AC MMA Welder Generator

Order Code: ZT1215138X

£1,799.99 Inc VAT (20%)


Description

The P200W range of petrol welding generators are designed to provide mobile welding solutions for various tasks, plus feature auxiliary power outlets for use as a standalone generator.

• Electric or Recoil start
• Kohler® 14.0hp OHV petrol.
• 7.0KVA rated generator output.
• 7.3 litres (2.8hrs) fuel tank capacity.
• 1.6mm - 5.0mm max. electrode size.
• 1.5mm - 8.0mm weld thickness (mild steel).
• 60amps - 200amps welding power (AC only).
• Quad Clean™ heavy-duty cyclonic air cleaner.
• Tough Stellite® faced exhaust valves - durable.
• Oversized mufflers and oversized ignition system.
• Steel forged crankshafts, cast iron cylinder bores.
• Engine designed in the USA
• 3 year engine warranty

These models use a reliable Kohler® engine, specifically designed for efficient fuel economy and low consumption, whilst maintaining exceptional performance and operation.

See full description
Specifications for 25167 KP200W-AC MMA Welder Generator
  • Welding Electrode Range
    1.6 to 5.0mm
  • Insulation
    Class H
  • Output
    7.0kV·A
  • Fuel Tank Capacity
    7.3L
  • MFR Part No.
    25167
  • Weight
    90kg
  • Output Current Range
    60 amps - 200 amps (DC)
  • Open Circuit Voltage
    Low 45.0 / Hi 60.0V
  • Ingress Protection Rating (IP Rating)
    IP21
  • Fuel Type
    Petrol
  • Plate Thickness
    1.5 to 8.0mm
  • Duty Cycle
    180amps @ 60%
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply).
  • Full Load Run Time
    2.8hours
  • Start Method
    Manual Start
  • Engine Type
    KOHLER 14.0HP OHV
  • Output Sockets
    2x 110V (16A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome