1. Welding, Brazing & Soldering/
  2. Welding Parts & Supplies/
  3. Welding Screens, Blankets & Curtains
Welder's Blankets

Welder's Blankets


Select
Select
See all variants from
£30.99

Inc VAT (20%)

Up to 3.5% off

See all variants from £30.99

Description

For protection of the workpiece near to the weld area and other nearby components from weld spatter and grinding sparks, these welding blankets have a Thermo-E-Glass-Filament-Fabric with a grey, fire-retardant PU-coating on one side with aluminium pigments to increase the anti-slip properties and resistance to fraying. The maximum application temperature is 600°C and the product is recommended for vertical use, for example as a welding and grinding curtain.

Features and Benefits
• Glass fibre material protects up to 600°C for ultimate protection
• Available in a range of sizes to suit your requirements
• Simple and effective way of keeping yourself and others safe when welding

Typical Applications
• Welding

See full description

Feature Attributes

Material Weight:

680 g/m²

Material:

Glass Fibre

Material Thickness:

1.3 mm

Withstand Temperatures Up To:

600 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome