Fury Weld Cleaner Earth Cable WELC2578 6m

Fury Weld Cleaner Earth Cable WELC2578 6m

Order Code: ZT3287280SCopy

£339.99 Inc VAT (20%)


Description

Spare black earth lead for FURY 200 and FURY 100. The cable connects to the casing of the machine and the metal workpiece for energy circulation during weld cleaning, polishing, or marking.

The FURY200 cable is solid, durable, and equipped with a Dinse-style connector that provides an extremely stable connection.

With its 6m (20ft) length, the cable provides a comfortable working distance during your work process – both off- and on-site.

The clamp is an integral part of the cable and is attached to the metal piece that you plan to clean, polish, or mark.

Note: This cable is only compatible with Cougartron FURY weld cleaners.

Compatibility

FURY 100
FURY 200

See full description
Specifications for Fury Weld Cleaner Earth Cable WELC2578 6m
  • Colour
    Black
  • Product Type
    Earth Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome