Bag of Assorted Emery Strips
0
1
2
3

Bag of Assorted Emery Strips

Order Code: ZT1033807X

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

Senator's abrasives bag of one hundred assorted grade emery strips are the most cost effective and economical option for completing small/odd jobs in the garage or workshop that don't require a full sheet of abrasive to be used; it's simply superb value for money!
Size: 1” (25mm) x 10” (250mm).

Specifications for Bag of Assorted Emery Strips
  • Number of Pieces
    100
  • Includes
    Assorted Emery Strips
  • Abrasive Material
    Aluminium Oxide
  • Grit
    Assorted
  • Width
    250mm
  • Type
    Coated Sheets
  • Length
    250mm
Product Reviews -
5 years ago by James
Superb assortment of quality abrasives

a year ago
Was a bit disappointed in the proportion of really coarse abrasive strips. The finer grades are generally more useful so the prevalence of coarse grades made this the bag expensive for me at least

5 years ago
Not received can't review

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome