4.5MM Diameter H.D. Black Pencil Type Brush

4.5MM Diameter H.D. Black Pencil Type Brush

Order Code: ZT1034781X

£1.29each Inc VAT (20%)
£12.90 minimum order value
£1.397% off
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%

Minimum order quantity: 10.

Description

Brushes - Shank dia: 2.4mm.
Hyprez Fivestar combined formula compound provides the unsurpassed cutting capability of natural diamond with the impact resistance of manufactured diamond.
Formulated to withstand severe lapping conditions, the use of a stable carrier ensures sustained particle suspension throughout the process and an even surface coverage improving impregnation of laps. Suitable for use with Hyprez type OS (Oil Soluble) or Type W (Water Soluble) lubricants to meet specific requirements of material and surface finish. The Hyplicator dispensing syringe allows a precisely measured amount of compound to be applied, preventing contamination and wastage.

See full description
Specifications for 4.5MM Diameter H.D. Black Pencil Type Brush
  • Weight
    25g
  • Brush Diameter
    4.5mm
  • Brush Shape
    Pencil
  • Brush Type
    Heavy Duty
  • MFR Part No.
    B010
  • Shank Diameter
    2.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome