4.8mm Flap Wheel 80g Ref. 504 - 2615050432

Order Code: ZT1201149S

£5.59 Inc VAT (20%)


Description

Perfect for sanding flat or contoured surfaces on metal,wood, rubber or plastic.

Technical Specifications:

Shank diameter: 3.2mm.
Working diameter: 28.6mm.
Working Height: 4.8mm.
Accessory length: 50mm.
Maximum speed: 35,000rpm.

See full description
Specifications for 4.8mm Flap Wheel 80g Ref. 504 - 2615050432
  • Grit
    80
  • Shank Diameter
    3.2mm
  • Product Type
    Flap Wheel