2608605316 60 Grit Sanding Sheets (Pk-10)

2608605316 60 Grit Sanding Sheets (Pk-10)

Order Code: ZT1026569X

£8.99each Inc VAT (20%)
£44.95 minimum order value
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%

Minimum order quantity: 5.

Description

Wood Sanding Sheets Mixed Grit Pack of 6. Expert for Wood Sanding. 2 x 60 Grit, 2 x 120 Grit and 2 x 240 Grit are included.
Can be used with Bosch, Casals, Makita, Metabo and Skil machines.

Item Weight: 9 g
Product Dimensions: 12 x 10.2 x 1 cm

See full description
Specifications for 2608605316 60 Grit Sanding Sheets (Pk-10)
  • Disc Size
    93mm
  • MFR Part No.
    2608605316
  • Backing Material
    Hook & Loop Backed Paper
  • Vacuum Hole Design
    6 Hole
  • Grit
    P80
  • Abrasive Material
    Aluminium Oxide
  • Type
    Coated Delta Sheet Pack
  • Width
    93mm
  • Mounting Type
    Hook & Loop
  • Number of Pieces
    10
  • Length
    93mm
Product Reviews -
6 years ago by Jon
Excellent product from Bosch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome