EZE-LAP 'M' Type Shaft Hone Fine
0
1
2

EZE-LAP 'M' Type Shaft Hone Fine

Order Code: ZT1737131SCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

The EZE-LAP 'M' Type Shaft Hone has a high quality diamond surface on a shaft that measures 3 1/4" x 1/4". The handle can unscrew from the shaft and screw on to the opposite side of the hone for compact storage. This fits into the leather pouch which has a belt loop. The diamond surface is a Fine grit (600 grit).

By using an EZE-LAP product, high quality and consistent finishes can be achieved on your tools. No oil or water is necessary, the surface will remain true and flat.

High quality Made in the USA

Fine (600 grit):EZMF

See full description
Specifications for EZE-LAP 'M' Type Shaft Hone Fine
  • Product Type
    Shaft Hone
  • Grade
    Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome