Lapping Film 266X 9.0 Micron PSA Disc 12 In X NH

Lapping Film 266X 9.0 Micron PSA Disc 12 In X NH

Order Code: ZT5129314S

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 +£7.215%


Description

PSA-backed
Get a more consistent cut rate and finish from the tight particle distribution
Use a harder resin system compared with other aluminium oxide lapping sheets
Available in a variety of grades (from 0.3 to 40.0 micron)
Available in discs, sheets and rolls



Suggested Applications

See full description
Specifications for Lapping Film 266X 9.0 Micron PSA Disc 12 In X NH
  • Product Type
    Lapping Film
  • Type
    PSA Disc
  • Shape
    Disc
  • Material
    Aluminium Oxide
  • Size
    12 In

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome