Oval, 3MM Dia, 3MM Shank, Double Cut/Cut 6

Oval, 3MM Dia, 3MM Shank, Double Cut/Cut 6

Order Code: ZT3588025S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

These Sherwood® carbide rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Oval-shaped

See full description
Specifications for Oval, 3MM Dia, 3MM Shank, Double Cut/Cut 6
  • Shank Diameter
    3mm
  • Overall Length
    38mm
  • Head Shape
    Oval
  • Cut Type
    Double Cut - Cut 6
  • MFR Part No.
    E30306-6 JC / SHER
  • Head Length
    6mm
  • Head Material
    Carbide
  • Head Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome