Pointed Tree, 3MM Dia, 3MM Shank, Double Cut/Cut 6

Pointed Tree, 3MM Dia, 3MM Shank, Double Cut/Cut 6

Order Code: ZT3588010S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

These Sherwood® carbide pointed tree rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.

Features and Benefits
• Manufactured from high grade carbide for improved toughness
• Crosscut and double cut to improve control and chip-breaks
• Pointed tree design

See full description
Specifications for Pointed Tree, 3MM Dia, 3MM Shank, Double Cut/Cut 6
  • Head Shape
    Pointed Tree
  • Head Material
    Carbide
  • Cut Type
    Double Cut - Cut 6
  • MFR Part No.
    G30314-6 JC / SHER
  • Head Diameter
    3mm
  • Head Length
    14mm
  • Shank Diameter
    3mm
  • Overall Length
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome