75MM Felt Polishing Disc (White)

75MM Felt Polishing Disc (White)

Order Code: ZT1034134X

£1.79 Inc VAT (20%)
£1.9910% off
QuantityPriceDiscount
1 - 19£1.790%
20 +£1.686%


Description

A complete range of flexible surface preparation discs from coarse grit through to a fine polishing disc allows you to rapidly and consistently achieve the finish you require. Ideal for rust removal, preparing and cleaning welds. The threaded mounting allows rapid disc change when required.

Specifications for 75MM Felt Polishing Disc (White)
  • Product Type
    Pad
  • Grade
    Non Abrasive
  • Disc Diameter
    75mm
  • Diameter
    75mm
  • Number of Sections
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome