4 Piece Twist Knot Cup and Wheel Brush Set M14 Thread
0
1
2
3
4

4 Piece Twist Knot Cup and Wheel Brush Set M14 Thread

Order Code: ZT5514925S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Ideal for cleaning prior to welding, removing paint or rust and general metal preparation prior to painting Features: Twisted and crimped wire bristles give added strength and toughness to brushes Fits any Angle Grinder with an M14 thread Hardened Steel Spiral Material: Steel Wire & Alloy Metals Specification: 2 x 75mm -3" diameter Wire Cup Brush 2 x 100mm - 4" diameter Wire Semi-Flat Wheel Brush Mounting Type Arbor: M14 x 2 Internal thread Max Speed RPM: 12,500 Cup Brush Max Speed RPM: 12,500 Semi-Flat Wheel Brush

See full description
Specifications for 4 Piece Twist Knot Cup and Wheel Brush Set M14 Thread
  • Product Type
    Brush Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome