Clear SOS Repair Tape - 25mm x 3m
0
1
2
3
4

Clear SOS Repair Tape - 25mm x 3m

Order Code: ZT1013735X

£4.99 Inc VAT (20%)


Description

Self fusing tape creates an air and water tight seal. Resists fuels, oils, acids, solvents,
salt water, road salt and UV rays. Seals leaky hoses, pipes, and fittings.

Specifications for Clear SOS Repair Tape - 25mm x 3m
  • Colour
    Transparent
  • Material
    Butyl Rubber
  • Resistance Features
    Waterproof
    Heat Resistant
  • Length
    3m
  • Width
    25mm
  • Applications
    Pipe Repair
  • Minimum Operating Temperature
    60°C
  • Maximum Operating Temperature
    200°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome