5L GP Contact Adhesive
0
1

5L GP Contact Adhesive

Order Code: ZT1015125XCopy

£109.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A general purpose contact adhesive with high initial grab which can be easily applied by brush or spreader.

Features and Benefits
• Excellent bond strength
• Boasts excellent temperature resistance

Typical Applications
• GP contact is particularly suitable for bonding plastic laminates and other rigid plastics (excluding polyethylene and polypropylene) on particle board, MDF, woods, metals and all types of board with the exception of bituminous materials.

See full description
Specifications for 5L GP Contact Adhesive
  • Application Temperature Range
    18 to 25°
  • MFR Part No.
    956025
  • Features
    Extra Strong
  • Drying / Bonding Time
    15 to 35min
  • Temperature Resistance Range
    -5 to 95°
  • Compatible Materials
    Cardboard
    Chipboard
    Fibreboard
    Metal
    Plastics
    Plywood
    Wood
  • Product Composition
    Heavy Liquid
  • Type
    Contact Adhesive
  • Series
    General Purpose
  • Flammable
    Yes
  • Container Type
    Keg
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Minimum Service Temperature
    5
  • Maximum Service Temperature
    95
  • Pack Size
    5L
Product Reviews -
5 years ago by helen
great service

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome