Double Coated Polyester Tape 9629PC 19 mm x 55 M 0.1 Mm

Double Coated Polyester Tape 9629PC 19 mm x 55 M 0.1 Mm

Order Code: ZT5135814S

£17.99 Inc VAT (20%)


Description

100�m double coated tape on a PET polyester carrier with a #58 polycoated kraft PCK paper liner.
Join materials immediately with quick stick adhesion
Double coated tape has exceptional adhesion properties and bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA; powder coated paints. Has excellent quick stick properties.
Good solvent resistance and excellent moisture resistance. Adheres well to a variety of plastics such as ABS, HDPE, PP, PMMA, acrylic and polycarbonate. Ideal for electronic devices.
Provide great solvent and moisture resistance
Doublecoated 360 adhesive on paper liner


Suggested Applications
Use on electronic devices

See full description
More like this
Specifications for Double Coated Polyester Tape 9629PC 19 mm x 55 M 0.1 Mm
  • Length
    55m
  • Thickness
    0.1mm
  • Width
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome