Double Coated Tape 55256B Black 980 mm x 50 M

Double Coated Tape 55256B Black 980 mm x 50 M

Order Code: ZT5135462S

£429.99 Inc VAT (20%)

Currently unavailable

Description

High tack adhesive provides high initial adhesion and holding power to a variety of surfaces
Thin polyester carrier provides dimensional stability and ease of handling, die-cutting, and laminating
Recommended for foam and mesh lamination for small gaskets in electronics devices
Adhering, joining, affixing, bonding, mounting, holding, laminating, and attaching




Suggested Applications
Use for foam and mesh lamination for small gaskets in electronics devices
Ideal for adhering, joining, affixing, bonding, mounting, holding, laminating, and attaching

See full description
Specifications for Double Coated Tape 55256B Black 980 mm x 50 M
  • Product Type
    Double Coated Tape
  • Colour
    Black
  • Length
    50m
  • Width
    980mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome