No More Nails Ultra Strong Double Sided Mounting Tape Permanent 20mm X 40mm (Pack of 10 Strips)

No More Nails Ultra Strong Double Sided Mounting Tape Permanent 20mm X 40mm (Pack of 10 Strips)

Order Code: ZT3673514SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Ultra strong permanent double sided instant grab tape for easy fast and durable mounting inside and outside. For permanent mounting of hooks, signs, numbers, pictures, bathroom accessories and more. Each strip is 20mm x 40mm and holds up to 2.75kg.

For fantastic, durable mounting inside and out, these No More Nails permanent adhesive strips are fast and easy to use. The double sided, instant grab tape provides an immediate, ultra strong support for hooks, signs, pictures and a host of other uses. Made with ultra strong adhesive and resilient material, it gives long lasting support and a tough, hard wearing bond whether they are used inside or out. Each strip can hold up to 2.75kg and can be used on wood, ceramic tiles, metal, brick, stone, plaster and most plastics. This pack contains 10 strips 20mm x 40mm.

See full description
Specifications for No More Nails Ultra Strong Double Sided Mounting Tape Permanent 20mm X 40mm (Pack of 10 Strips)
  • Adhesive Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome