No More Nails Ultra Strong Double Sided Mounting Tape Removable 20mm X 40mm (Pack of 10 Strips)

No More Nails Ultra Strong Double Sided Mounting Tape Removable 20mm X 40mm (Pack of 10 Strips)

Order Code: ZT3673516SCopy

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Ultra strong removable double sided instant grab tape for easy fast and durable mounting inside and outside. For temporary mounting of hooks, signs, numbers, pictures, bathroom accessories and more. Each strip is 20mm x 40mm and holds up to 2kg.

For fantastic, durable mounting inside and out, these No More Nails removable adhesive strips are fast and easy to use. The instant grab tape provides an immediate, ultra strong support for hooks, signs, pictures and a host of other uses. Made with ultra strong adhesive and resilient material, it gives long lasting support and a tough, hard wearing bond whether used inside or out. Each strip can hold up to 2kg and can be used on wood, ceramic tiles, metal, brick, stone, plaster and most plastics. This pack contains 10 strips 20mm x 40mm.

See full description
Specifications for No More Nails Ultra Strong Double Sided Mounting Tape Removable 20mm X 40mm (Pack of 10 Strips)
  • Adhesive Type
    Removable
  • Material
    Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome