Transfer Tape 98010LVC 1500 mm X50 M 0.10 Mm

Transfer Tape 98010LVC 1500 mm X50 M 0.10 Mm

Order Code: ZT5133923SCopy

£339.99 Inc VAT (20%)


Description

100�m adhesive transfer tape with a scrim reinforced carrier , Low VOC and Low FOG acrylic adhesive.
Designed to meet JAMA and VDA278 automotive test methods and industry standards on volatile organic compounds.
Up to 135�C short-term heat resistance and good shear strength.
Ideal solution for general purpose attachment and assemblies of a wide variety of materials
58# densified kraft liner makes for precise laminating and die cutting



Suggested Applications
Use for automotive interior applications on commonly used foam substrates, such as PU Ester and EPDM, as well as HSE and LSE substrates

See full description
Specifications for Transfer Tape 98010LVC 1500 mm X50 M 0.10 Mm
  • Thickness
    0.1mm
  • Product Type
    Transfer Tape
  • Width
    1500mm
  • Material
    Acrylic
  • Tape Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome