Silicon Rubber Electrical Tape, 70 25mmx9M

Silicon Rubber Electrical Tape, 70 25mmx9M

Order Code: ZT3140921S

£27.99 Inc VAT (20%)


Description

This Scotch ® Self-Fusing Silicone Rubber Electrical Tape provides excellent track and is arc resistant.

Features and Benefits
• Thick and arc track resistant tape
• Made from silicone rubber backing making it highly comfortable
• With stands temperature of up to 180°C

Typical Applications
• Electrical maintenance and repair

Standards
• RoHS 2011/65/EU Compliant

Notes
• Elongation: 450%
• Tape thickness: 0.3mm

See full description
Specifications for Silicon Rubber Electrical Tape, 70 25mmx9M
  • MFR Part No.
    7000006225
  • Series
    Scotch® 70
  • Length
    9.1m
  • Elongation
    450%
  • Width
    25mm
  • Resistance Features
    Heat Resistant
  • Colour
    Blue
    Grey
  • Material
    Synthetic Rubber
  • Voltage Rating
    34kV/mm
  • Tape Thickness
    0.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome