Wire Harness Tape BT1101 20 mm X50 M

Wire Harness Tape BT1101 20 mm X50 M

Order Code: ZT5136960S

£21.99 Inc VAT (20%)


Description

Bonds to rough or highly irregular surfaces, where a conformable tape is required
Developed using the technology of 3M� Acrylic Foam Tape
Demonstrates excellent initial adhesion and static performance works even when surfaces are uneven
Versatility allows application to many substrates used for automotive parts, often without special surface treatment
Exhibits good workability delivers to high tape modulus, ease of cutting and wet-out
The possibility of staining the bonded surfaces is reduced because it is made of a high molecular weight acrylic material
Tape excels in extreme weather, heat and solvent resistance

Suggested Applications

See full description
Specifications for Wire Harness Tape BT1101 20 mm X50 M
  • Length
    50m
  • Product Type
    Wire Harness Tape
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome