Stainless Steel Filler & Spreader Set, 4 Piece FAISGFILLERS
0
1
2
3
4
5

Stainless Steel Filler & Spreader Set, 4 Piece FAISGFILLERS

Order Code: ZT1280682P

£10.19 Inc VAT (20%)
£10.997% off


Description

Faithfull 4 piece Filler & Spreader Set for applying and finishing fillers. Fitted with flexible stainless steel blades and a soft grip, solvent resistant handles. The wide handle style provides a firm grip and aids in applying an even pressure across the blade to provide a smooth even finish. They also feature a handy hanging hole. These versatile knives are suitable for both use in automotive repair work and decorating applications. Sizes 50, 75, 100 & 150mm

See full description
Specifications for Stainless Steel Filler & Spreader Set, 4 Piece FAISGFILLERS
  • Blade Material
    Stainless Steel
  • Blade Width
    Set
  • Type
    Mixed Set
  • Handle Type
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome