Grey, 0.6 mm, acrylic adhesive with a conformable, acrylic foam core
Excellent temperature resistance when bonding metal parts prior to heat cured paint processing
Strong and durable bonds to a broad range of high-and medium surface-energy substrates like metal, aluminium, ABS, etc.
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Suggested Applications
Assembly of components before heat curing paint processing like powder coating or liquid painting
High operating temperature applications up to 150 �C long term
Bond panel to frame
Bond stiffener to panel
Product Name | Price |
---|
Tape GPH-110GF Grey 19 mm x 3 M 1.1 Mm | 3 m | 19 mm | £10.99Inc VATMinimum order quantity: 48. Get it in 9-11 days | |
Tape GPH-160GF Grey 1120 mm X33 M 1.6 Mm | 33 m | 1120 mm | £1,499.99Inc VATGet it in 9-11 days | |
Tape GPH-060GF Grey 1150 mm X33 M 0.6 Mm | 33 m | 1150 mm | £1,299.99Inc VATGet it in 9-11 days | |
Tape GPH-110GF Grey 1150 mm X33 M 1.1 Mm | 33 m | 1150 mm | £1,399.99Inc VATGet it in 9-11 days | |
Tape GPH-060GF Grey 1150 mm X66 M 0.6 Mm | 66 m | 1150 mm | £2,499.99Inc VATGet it in 9-11 days | |
Tape GPH-110GF Grey 1150 mm X66 M 1.1 Mm | 66 m | 1150 mm | £2,699.99Inc VAT£2,799.993.5% off Get it in 9-11 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy