7400 Varnistop Kit 20ml
0
1

7400 Varnistop Kit 20ml

Order Code: ZT1014908X

£33.99 Inc VAT (20%)
£39.9915% off


Description

A tamper-proof adhesive coating designed for securing metal and plastic fasteners. The kit includes 20ml of 7400 adhesive and two dispensing needles. It provides excellent adhesion, prevents tampering, and is ideal for industrial, automotive, and electronic applications where fastener security is critical. Suitable for a wide range of temperatures.

Features and Benefits
• Specially formulated for electronic applications
• Ideal for tamper-proofing seals and securing trim pot settings
• Enables visual inspection of adjustments
• Full drying time at ambient temperature: 6 hours

See full description
Specifications for 7400 Varnistop Kit 20ml
  • Colour
    Red
  • Drying / Bonding Time
    5 to 300min
  • MFR Part No.
    1151333
  • Features
    Tamper-Proof Coating with Excellent Adhesion
  • Compatible Materials
    Plastic
    Metal
  • Temperature Resistance Range
    -35 to 145°C
  • Pack Size
    20ml
  • Product Composition
    Organic Pigmented Polymer
  • Series
    7400
  • Viscosity Grade
    Liquid
  • Flammable
    Yes
  • Type
    Thermally Conductive Adhesive
  • Maximum Service Temperature
    20
  • Bonding Time Grade
    Long (over 12 Hours)
  • Container Type
    Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome